This product requires certification to purchase.

8 oz PVC Grey Pipe Joint Compound

You last purchased this on
 
WHITLAM

Talon™ 8 oz PVC Grey Pipe Joint Compound

  • Fast #
  • Part #WTAL8
  • Item #7113356
  • Manufacturer Part #TAL8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
WHITLAM

Talon™ 8 oz PVC Grey Pipe Joint Compound

  • Fast #
  • Part #WTAL8
  • Item #7113356
  • Manufacturer Part #TAL8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Triple lubricating, all-purpose, non-seizing, VOC free industrial grade thread compound
  • Contains graphite, ceramic microspheres and virgin PTFE for optimal sealing
  • Adheres to oily threads
  • Safe for PVC & CPVC
  • Nontoxic/noncombustible
  • Provides "Freedom from Leaks" on all types of metal and plastic threaded connections.
  • 2x the amount of PTFE than typical thread paste
  • Reduces the need for PTFE tape
  • Made in the USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI LC 7-2009
CARB OTC LEED Compliant:
No
Collection:
Talon™
Color:
Grey
GSA Approved:
No
IAPMO Listed:
No
Maximum Temperature:
500
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
Size:
8 oz
Temperature Range:
-50 to 500 Deg F
UL Listed:
Yes