Metal White Putty
Talon™ Metal White Putty
Frequently Purchased Together
Product Details
Product Details
- Non-hardening putty for sealing rims of faucets, sinks and strainers
- Never cracks, hardens, dries out or mildews
- Sticks to metal, plastic, fiberglass and wood
- Flexible, stretchable and spreads easily
- Can be molded into rings or shaped to the precise configuration needed
- Provides a gas proof, fume proof, odor proof, insect proof and watertight steal
- Recommended uses include setting bowls, fixtures, faucets, basin cocks, strainers, plugs, sink frames as well as many other sealing and caulking jobs
- Made in the USA
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Talon™
- Color:
- Cream
- GSA Approved:
- No
- IAPMO Listed:
- No
- Pipe Compatibility:
- Metal
- Size:
- 14 oz