Talon Nickel Anti-Seize Thread Sealant
Talon™ Talon Nickel Anti-Seize Thread Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Excellent for stainless threaded connection
- Excellent corrosion resistance
- Will not degrade in corrosion systems
- Non-seizing
- Meets and exceeds MIL-A-907E
- Made in USA
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Talon™
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- No
- Maximum Temperature:
- 2600
- NSF Certified:
- No
- Pipe Compatibility:
- PVC
- Pressure - Maximum:
- 10000 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov
- Size:
- 16 oz
- Temperature Range:
- 0 to 2600 Deg F
- UL Listed:
- No