This product requires certification to purchase.

You last purchased this on
 
WHITLAM

Talon™

  • Fast #
  • Part #WMT5
  • Item #496560
  • Manufacturer Part #MT5
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
WHITLAM

Talon™

  • Fast #
  • Part #WMT5
  • Item #496560
  • Manufacturer Part #MT5
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 432
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-hardening putty for sealing rims of faucets, sinks and strainers
  • Never cracks, hardens, dries out or mildews
  • Sticks to metal, plastic, fiberglass and wood
  • Flexible, stretchable and spreads easily
  • Can be molded into rings or shaped to the precise configuration needed
  • Provides a gas proof, fume proof, odor proof, insect proof and watertight steal
  • Recommended uses include setting bowls, fixtures, faucets, basin cocks, strainers, plugs, sink frames as well as many other sealing and caulking jobs
  • Made in the USA
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Talon™
Color:
Cream
GSA Approved:
No
IAPMO Listed:
No
Pipe Compatibility:
Metal
Size:
5 lb