This product requires certification to purchase.

8 oz PVC Yellow Pipe Joint Compound

You last purchased this on
 
WHITLAM

TU-Type 555 8 oz PVC Yellow Pipe Joint Compound

  • Fast #
  • Part #WTU8
  • Item #31204
  • Manufacturer Part #TU8
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
WHITLAM

TU-Type 555 8 oz PVC Yellow Pipe Joint Compound

  • Fast #
  • Part #WTU8
  • Item #31204
  • Manufacturer Part #TU8
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24 Pallet: 2592
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Yellow soft set, odor free, all purpose, non seizing thread sealing compound
  • Completely homogenized and free of any valve destroying grit
  • Adheres to oily threads
  • Will not transfer any taste or order to the system being sealed
  • Will never harden, and is an anti-galling compound making it possible to disassemble pipes and bolts easily after years of service
  • Safe for PVC & CPVC
  • Nontoxic/noncombustible
  • Easy cleanup
  • Made in the USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI LC 7-2009
CARB OTC LEED Compliant:
No
Collection:
TU-Type 555
Color:
Yellow
GSA Approved:
No
IAPMO Listed:
No
Maximum Temperature:
400
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
Size:
8 oz
Temperature Range:
-50 to 400 Deg F
UL Listed:
Yes