16 oz PVC Yellow Pipe Joint Compound
TU-Type 555 16 oz PVC Yellow Pipe Joint Compound
Frequently Purchased Together
Product Details
Product Details
- Yellow soft set, odor free, all purpose, non seizing thread sealing compound
- Completely homogenized and free of any valve destroying grit
- Adheres to oily threads
- Will not transfer any taste or order to the system being sealed
- Will never harden, and is an anti-galling compound making it possible to disassemble pipes and bolts easily after years of service
- Safe for PVC & CPVC
- Nontoxic/noncombustible
- Easy cleanup
- Made in the USA
Documents
Specifications
- ANSI:
- ANSI LC 7-2009
- CARB OTC LEED Compliant:
- No
- Collection:
- TU-Type 555
- Color:
- Yellow
- GSA Approved:
- No
- IAPMO Listed:
- No
- Maximum Temperature:
- 400
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Size:
- 16 oz
- Temperature Range:
- -50 to 400 Deg F
- UL Listed:
- Yes