4 oz. All-Purpose Regular Bodied Low VOC Clear Pipe Cement
4 oz. All-Purpose Regular Bodied Low VOC Clear Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All Purpose Clear Regular Bodied Cement
- Formulated to work with ABS, PVC and CPVC plastic pipe & fittings
- Smooth consistency
- Dauber top can
- Made in the USA
- Low VOC
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- No
- Maximum Temperature:
- 120
- Minimum Temperature:
- 40
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 4 oz