Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Clear Heavy Duty PVC Cement
- Suitable to be uses as a One-Step Cement for joining PVC Drain, Waste & Vent (DWV) pipe & fittings in non-pressure applications up to and including 4 inches where acceptable by local code
- Drip free formula
- Low VOC Quick Setting
- All temperature application
- Made in the USA
- Meets California Coast Air Quality Management District (SCAQMD) 1168/316A
- Meets BAAQMD Method 40 and various environmental requirements.
- Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
Documents
Specifications
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- No
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- No
- Maximum Temperature:
- 120
- Minimum Temperature:
- 20
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 32 oz