This product requires certification to purchase.

12-2/5 in. 230V Butt Fusion Machine Set

You last purchased this on
 
Widos

12-2/5 in. 230V Butt Fusion Machine Set

  • Fast #
  • Part #W38SV01N1
  • Item #7209521
  • Manufacturer Part #38SV01N1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Widos

12-2/5 in. 230V Butt Fusion Machine Set

  • Fast #
  • Part #W38SV01N1
  • Item #7209521
  • Manufacturer Part #38SV01N1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Original horizontal and vertical adjustments for proper alignment
  • Angular master clamps for site mitered fitting production
  • Optional power supply requirements (110V or 230V)
  • Electronically adjusted heating element with indicator
  • Easily installed reducer inserts for welding 50mm - 280mm
  • IPS reducer clamps available for easy conversion to IPS pipe
  • Requires Certification

Documents


Specifications

End Connection 1:
OD Tube
End Connections:
OD Tube
Fits Pipe Size:
12-2/5 in
Volts:
230V