This product requires certification to purchase.

RSC RAINPROOF N3R CS 12X18X6

You last purchased this on
 
Wiegmann®

RSC Series RSC RAINPROOF N3R CS 12X18X6

  • Fast #
  • Part #WRSC121806
  • Item #7246995
  • Manufacturer Part #RSC121806
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wiegmann®

RSC Series RSC RAINPROOF N3R CS 12X18X6

  • Fast #
  • Part #WRSC121806
  • Item #7246995
  • Manufacturer Part #RSC121806
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Bodies and doors fabricated from 16 gauge carbon steel
  • Drip shield top and smooth seamless sides and front
  • Knockouts are standard on bottom
  • A slip-on reversible cover is securely fastened with screws located along bottom edge
  • No gasketing is required
  • Hasp for padlocking or meter seal is provided
  • Requires Certification

Documents


Specifications

Application:
Outdoor, Indoor, Protection
CSA Certified:
Yes
Collection:
RSC Series
Color Finish Name:
Galvanized Steel
NEMA:
NEMA 3R, NEMA 1
UL Listed:
Yes