RSC RAINPROOF N3R CS 24X24X6
RSC Series RSC RAINPROOF N3R CS 24X24X6
Product Details
Product Details
- Bodies and doors fabricated from 14 gauge carbon steel
- Drip shield top and smooth seamless sides and front
- Knockouts are standard on bottom
- A slip-on reversible cover is securely fastened with screws located along bottom edge
- No gasketing is required
- Hasp for padlocking or meter seal is provided
Documents
Specifications
- Application:
- Outdoor, Indoor, Protection
- CSA Certified:
- Yes
- Collection:
- RSC Series
- Color Finish Name:
- Galvanized Steel
- NEMA:
- NEMA 3R, NEMA 1
- UL Listed:
- Yes