This product requires certification to purchase.

RSC GUTTER NEMA3R CS 8X8X48

You last purchased this on
 
Wiegmann®

RSCG Series RSC GUTTER NEMA3R CS 8X8X48

  • Fast #
  • Part #WRSCG080848
  • Item #7246994
  • Manufacturer Part #RSCG080848
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wiegmann®

RSCG Series RSC GUTTER NEMA3R CS 8X8X48

  • Fast #
  • Part #WRSCG080848
  • Item #7246994
  • Manufacturer Part #RSCG080848
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Trough and cover fabricated from 16 gauge carbon steel
  • Drip shield top and smooth seamless sides, front and back, prevent rain, snow, and sleet from entering the enclosure
  • Embossed mounting holes are conveniently located on the back
  • A slip-on removable cover is securely fastened with screws located along the bottom edge
  • Knockouts are provided on bottom of enclosure
  • Requires Certification

Documents


Specifications

Application:
Outdoor, Indoor, Protection
CSA Certified:
Yes
Collection:
RSCG Series
Color Finish Name:
Galvanized Steel
NEMA:
NEMA 3R, NEMA 1
UL Listed:
Yes