RSC GUTTER NEMA3R CS 8X8X60
RSCG Series RSC GUTTER NEMA3R CS 8X8X60
Product Details
Product Details
- Trough and cover fabricated from 16 gauge carbon steel
- Drip shield top and smooth seamless sides, front and back, prevent rain, snow, and sleet from entering the enclosure
- Embossed mounting holes are conveniently located on the back
- A slip-on removable cover is securely fastened with screws located along the bottom edge
- Knockouts are provided on bottom of enclosure
Documents
Specifications
- Application:
- Outdoor, Indoor, Protection
- CSA Certified:
- Yes
- Collection:
- RSCG Series
- Color Finish Name:
- Galvanized Steel
- NEMA:
- NEMA 3R, NEMA 1
- UL Listed:
- Yes