This product requires certification to purchase.

10-1/8 x 8-1/8 x 6-3/16 in. Pre-Galvanized Steel and Plastic Screw Cover Pull Box Enclosure

You last purchased this on
 
Wiegmann®

SC Series 10-1/8 x 8-1/8 x 6-3/16 in. Pre-Galvanized Steel and Plastic Screw Cover Pull Box Enclosure

  • Fast #
  • Part #WSC081006
  • Item #7246990
  • Manufacturer Part #SC081006
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wiegmann®

SC Series 10-1/8 x 8-1/8 x 6-3/16 in. Pre-Galvanized Steel and Plastic Screw Cover Pull Box Enclosure

  • Fast #
  • Part #WSC081006
  • Item #7246990
  • Manufacturer Part #SC081006
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fabricated from 16 gauge steel
  • Flat removable covers fastened with plated steel screws
  • Cover design permits easy removal without extracting cover screws
  • Mounting holes on back of box
  • Removable concentric knockouts on all four sides
  • Requires Certification

Documents


Specifications

Color Finish Name:
Galvanized Steel
Height:
10-1/8 in
Material:
Steel, Plastic