1-1/2 x 1/8 in. 160 psi Brass Bottom Mount Pressure Gauge
1-1/2 x 1/8 in. 160 psi Brass Bottom Mount Pressure Gauge
Frequently Purchased Together
Product Details
Product Details
- WIKA commercial series gauges are the ideal choice for general industrial applications compatible with Brass including: pumps, compressors, hydraulic and pneumatic equipment
- Low cost
- Wide variety of sizes and configurations available
- Made in the USA
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Diameter:
- 1-1/2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Pressure - High:
- 160
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov