1/4 in. NPT Straight Stainless Steel Pigtail Syphon
1/4 in. NPT Straight Stainless Steel Pigtail Syphon
Product Details
Product Details
- WIKA Accessories complete the package for instrumentation installation requirements such as over pressure control, pulsation dampening and steam service
Documents
Specifications
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 5-1/2 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 400
- Pressure - Maximum:
- 500 psi
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- Up to 400 Deg F
- UL Listed:
- No