This product requires certification to purchase.

2-1/2 x 1/4 in. 300 psi Stainless Steel-Brass Lower Mount Gauge

You last purchased this on
 
WIKA

2-1/2 x 1/4 in. 300 psi Stainless Steel-Brass Lower Mount Gauge

  • Fast #
  • Part #W9767150
  • Item #1348109
  • Manufacturer Part #213.53
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
WIKA

2-1/2 x 1/4 in. 300 psi Stainless Steel-Brass Lower Mount Gauge

  • Fast #
  • Part #W9767150
  • Item #1348109
  • Manufacturer Part #213.53
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • WIKA contractor series gauges provide lasting service for installed equipment and static line pressure applications
  • Economical
  • Large dial for readability
  • Made in the USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME B40.100
Color Finish Name:
Stainless Steel
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Copper Alloy
Maximum Temperature:
140
Pressure - High:
300
Pressure - Low:
0
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
-40 to 140 Deg F