This product requires certification to purchase.

2-1/2 x 1/4 in. 600 psi Stainless Steel Lower Mount Gauge

You last purchased this on
 
WIKA

2-1/2 x 1/4 in. 600 psi Stainless Steel Lower Mount Gauge

  • Fast #
  • Part #W9833523
  • Item #1247970
  • Manufacturer Part #233.53
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
WIKA

2-1/2 x 1/4 in. 600 psi Stainless Steel Lower Mount Gauge

  • Fast #
  • Part #W9833523
  • Item #1247970
  • Manufacturer Part #233.53
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • These WIKA industrial series gauges feature all Stainless Steel construction and are engineered to provide long service life in the most demanding petro-chem, process and industrial applications
  • Welded case-to-socket connections
  • Field liquid-fillable
  • Made in the USA
  • Requires Certification

Documents


Specifications

Color Finish Name:
Stainless Steel
Diameter:
2-1/2 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
Pressure - High:
600
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov