This product requires certification to purchase.

2-1/2 x 1/4 in. MPT 30 psi Aluminum Dial, Copper Alloy Movement, Plastic Pointer and Stainless Steel Pressure Gauge

You last purchased this on
 
WIKA

2-1/2 x 1/4 in. MPT 30 psi Aluminum Dial, Copper Alloy Movement, Plastic Pointer and Stainless Steel Pressure Gauge

  • Fast #
  • Part #W9767010
  • Item #1347941
  • Manufacturer Part #213.53
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
WIKA

2-1/2 x 1/4 in. MPT 30 psi Aluminum Dial, Copper Alloy Movement, Plastic Pointer and Stainless Steel Pressure Gauge

  • Fast #
  • Part #W9767010
  • Item #1347941
  • Manufacturer Part #213.53
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 1800
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • WIKA contractor series gauges provide lasting service for installed equipment and static line pressure applications
  • Economical
  • Large dial for readability
  • Made in the USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Application:
Compressors, Hydraulic, Shipbuilding
CE Approved:
No
Color Finish Name:
Stainless Steel
Diameter:
2-1/2 in
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Lower Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Aluminum, Copper Alloy, Plastic, Stainless Steel
Material Type:
316L, ABS
NSF Certified:
No
Pressure - High:
30
Pressure - Low:
-30
Programmability:
Non-programmable
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No