This product requires certification to purchase.

200 psi 140F Lower Mount Liquid Filled Case Pressure Gauge

You last purchased this on
 
WIKA

200 psi 140F Lower Mount Liquid Filled Case Pressure Gauge

Brand image
You last purchased this on
 
WIKA

200 psi 140F Lower Mount Liquid Filled Case Pressure Gauge

  • Fast #
  • Part #W9767088
  • Item #1348038
  • Manufacturer Part #213.53
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Intended for adverse service conditions where pulsating or vibration exists
  • Suitable for gaseous or liquid media that will not obstruct the pressure system
  • Vibration and shock resistant
  • Cleaned for oxygen service
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME B40.100 Grade A
Color Finish Name:
Stainless Steel
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Stainless Steel, Copper Alloy, Plastic, Rubber
Material Type:
304L, 304 SS, ABS, EPDM, Buna-N
Maximum Temperature:
140
NSF Certified:
No
Pressure - High:
200
Pressure - Low:
0
Pressure - Maximum:
15000 psi
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
-20 to 60 Deg C (-4 to 140 Deg F)



Call for Pricing
Call for Pricing