This product requires certification to purchase.

25 psi 35V Pressure Transmitter

You last purchased this on
 
WIKA

25 psi 35V Pressure Transmitter

  • Fast #
  • Part #W50709275
  • Item #4104126
  • Manufacturer Part #PSD-30
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
WIKA

25 psi 35V Pressure Transmitter

  • Fast #
  • Part #W50709275
  • Item #4104126
  • Manufacturer Part #PSD-30
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for pumps and compressors
  • Programmable solid state switches
  • Easy push button programming
  • Large led display
  • The pressure transmitter has award winning functionality and design
  • The display is as large as possible and positioned at an angle so the pressure reading is visible from a distance of at least 10'
  • It is used so alphanumeric messages are much easier to understand
  • The large push buttons provide the user with tactile feedback for immediate confirmation that the touch event was registered by the transmitter
  • The user friendly menu navigation layout features standardized menu navigation and display parameters
  • Accuracy 1.0%
  • Requires Certification

Specifications

Application:
Pressure
End Connection 1:
MNPT
End Connections:
MNPT x NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Material:
Stainless Steel, Plastic
Material Type:
316, PBT
NEMA:
NEMA 4X
Pressure - High:
20
Pressure - Low:
0
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
-4 to 158 Deg F
Tool Type:
Transmitter
UL Listed:
Yes
Volts:
35V