This product requires certification to purchase.

3/4 x 3-1/2 in. Brass Thermometer Well Lag

WIKA

3/4 x 3-1/2 in. Brass Thermometer Well Lag

  • Fast #
  • Part #W75TH5LR035BR
  • Item #1685190
  • Manufacturer Part #THERMOWELL
3.7 out of 5 Customer Rating
Brand image
WIKA

3/4 x 3-1/2 in. Brass Thermometer Well Lag

  • Fast #
  • Part #W75TH5LR035BR
  • Item #1685190
  • Manufacturer Part #THERMOWELL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 1440
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WIKA thermowells are recommended for hostile and aggressive media applications of bimetal thermometers
  • Wide variety of materials available flanged, threaded, welded and sanitary process connections
  • Straight, stepped and tapered shank configurations
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-1/2 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov