This product requires certification to purchase.

30 psi Commercial Pressure Gauge

You last purchased this on
 
WIKA

30 psi Commercial Pressure Gauge

  • Fast #
  • Part #W8990471
  • Item #1273154
  • Manufacturer Part #111.10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
WIKA

30 psi Commercial Pressure Gauge

  • Fast #
  • Part #W8990471
  • Item #1273154
  • Manufacturer Part #111.10
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • WIKA Commercial Series Gauges are the ideal choice for general industrial applications compatible with brass including; pumps, compressors, hydraulic and pneumatic equipment
  • Low cost
  • Wide variety of sizes and configurations available
  • Made in the USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME B40.100 Grade B
Color Finish Name:
Black
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Plastic, Copper Alloy, Rubber, Painted Steel
Material Type:
ABS
Maximum Temperature:
140
NSF Certified:
No
Pressure - High:
30
Pressure - Low:
0
Pressure - Maximum:
6000 psi
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
-40 to 60 Deg C (-40 to 140 Deg F)