This product requires certification to purchase.

30 psi Pressure Transmitter

You last purchased this on
 
WIKA

30 psi Pressure Transmitter

  • Fast #
  • Part #W52720853
  • Item #5122876
  • Manufacturer Part #TR A-10
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
WIKA

30 psi Pressure Transmitter

  • Fast #
  • Part #W52720853
  • Item #5122876
  • Manufacturer Part #TR A-10
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pressure transmitter is precision engineered and manufactured to fit many industrial and oem pressure measurement applications
  • The rugged design provides resistance to vibration shock wide temperature variations rfi and other extreme environmental conditions that are typical of industrial and oem applications
  • Eliminates the need for soft sealing materials which may deteriorate over time
  • Primary applications include process control and automation, hydraulics, pneumatics, and machine controls
  • Mini din connector included
  • Requires Certification

Specifications

Application:
Pressure
CSA Certified:
Yes
End Connection 1:
MNPT
End Connections:
MNPT x NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L
Pressure - High:
30
Pressure - Low:
0
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
32 to 176 Deg F
Tool Type:
Transmitter
UL Listed:
Yes
Volts:
30V