This product requires certification to purchase.

4-1/2 in. 160 psi Pressure Gauge

You last purchased this on
 
WIKA

4-1/2 in. 160 psi Pressure Gauge

  • Fast #
  • Part #W9834023
  • Item #4103387
  • Manufacturer Part #233.34
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
WIKA

4-1/2 in. 160 psi Pressure Gauge

  • Fast #
  • Part #W9834023
  • Item #4103387
  • Manufacturer Part #233.34
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Excellent load-cycle stability and shock resistance
  • Solid front thermoplastic case
  • Positive pressure ranges to 30,000 psi
  • All lower mount connection gauges are factory prepared for case filling
  • Weather tight (IP65)
  • Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system
  • Process industry - chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction
  • For applications with high dynamic pressure pulsations or vibration a liquid filled case
  • Requires Certification

Documents


Specifications

ASME:
ASME B40.100
Application:
Industrial
Color Finish Name:
Black
Depth:
3-9/29 in
Diameter:
4-1/2 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Grade:
2A
Installation Type:
Lower Mount
Length:
3-31/100 in
Material:
Plastic, Aluminum
Material Type:
Thermoplastic
Maximum Temperature:
212
NSF Certified:
No
Pressure - High:
160
Pressure - Low:
0
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
-4 to 140 Deg F
Weight:
3 lb