4 x 1/4 in. Male Threaded 300 psi Aluminum Dial, Copper Alloy Movement, Plastic Pointer and Stainless Steel Pressure Gauge
Bourdon 4 x 1/4 in. Male Threaded 300 psi Aluminum Dial, Copper Alloy Movement, Plastic Pointer and Stainless Steel Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Very good vibration and shock resistance
- Especially robust design
- Type approval for the shipbuilding industry
- Scale ranges to 0-1,000 bar or 0-15,000 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B40.100
- Application:
- Compressors, Hydraulic, Shipbuilding
- CE Approved:
- No
- Collection:
- Bourdon
- Color Finish Name:
- Black
- Diameter:
- 4 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 1A
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Aluminum, Copper Alloy, Plastic, Stainless Steel
- Material Type:
- 316L, ABS
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Programmability:
- Non-programmable
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- UL Listed:
- No
- Weight:
- 1.76 lb