This product requires certification to purchase.

0-120 Degree F Ti.90 Adjustable Thermometer

You last purchased this on
 
WIKA

GE Valox® 0-120 Degree F Ti.90 Adjustable Thermometer

  • Fast #
  • Part #W9010300204WI
  • Item #1348074
  • Manufacturer Part #TI.9XXXXX
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
WIKA

GE Valox® 0-120 Degree F Ti.90 Adjustable Thermometer

  • Fast #
  • Part #W9010300204WI
  • Item #1348074
  • Manufacturer Part #TI.9XXXXX
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 5 CA: 20 PT: 320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • WIKA Industrial Glass Thermometers are ideal for process piping, HVAC/R and plumbing applications
  • Lower mount
  • Offers quick, easy-to-read temperature measurement for tough applications
  • Glass/mineral reinforced GE Valox® housings and spring mounted windows to contribute to impact, shock and vibration resistance
  • Temperature range: 0° F to 120° F
  • Swivel-nut connection
  • Requires Certification

Documents


Specifications

Collection:
GE Valox®
Color Finish Name:
Black
Diameter:
3-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
9 in
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
120
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
0 to 120 Deg F