This product requires certification to purchase.

LS-10 0-10 psi Level Transmitter 30 ft. cable

You last purchased this on
 
WIKA

LS-10 0-10 psi Level Transmitter 30 ft. cable

  • Fast #
  • Part #W50304003
  • Item #4932457
  • Manufacturer Part #50304003
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
WIKA

LS-10 0-10 psi Level Transmitter 30 ft. cable

  • Fast #
  • Part #W50304003
  • Item #4932457
  • Manufacturer Part #50304003
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rugged 316L SS body and cable
  • The LS-10 liquid level transmitter is designed for economical and reliable level measurement in water and wastewater treatment plants, wells, holding tanks, wet wells and rivers
  • The LS-10 provides a 2-wire loop powered 4-20 mA output with an accuracy of 0.25 percentage of span
  • The WIKA LevelGuard™ attachment for submersible transmitters is designed for difficult level sensing applications where, sludge, slurry or turbulence may be present
  • Other cable lengths available upon request
  • Requires Certification

Specifications

Material:
Stainless Steel
Material Type:
316 SS
Pressure - High:
10
Pressure - Low:
0
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Volts:
30V