Frequently Purchased Together
Product Details
Product Details
- Reliable and economical
- Suitable for all media that will not obstruct the pressure system or attack copper alloy parts
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME B40.100
- Application:
- General Purpose, Fire Sprinkler Systems
- Color Finish Name:
- Black
- Depth:
- 1-9/50 in
- Diameter:
- 4 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- B
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Maximum Temperature:
- 140
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -40 to 140 Deg F
- UL Listed:
- UL 393
- Weight:
- 0.35 lb