Frequently Purchased Together
Product Details
Product Details
- Intended for adverse service conditions where pulsating or vibration exists
- Suitable for gaseous or liquid media that will not obstruct the pressure system
- Vibration and shock resistant
- Cleaned for oxygen service
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME B40.100
- Color Finish Name:
- Stainless Steel
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Pressure Class:
- 100#
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov