XSEL® Model 232.34
Frequently Purchased Together
Product Details
Product Details
- Wika process gauges are specifically designed for the harshest and most demanding applications in the petro-chemical and processing industries
- Wide variety of materials and configurations available
- Liquid-filled versions for pulsation and vibration control
- Made in the USA
- Excellent load-cycle stability and shock resistance
- Safety version with solid baffle wall designed in compliance with the requirements and test conditions of ASME B 40.100
- With case filling (model 233.34) for applications with high dynamic pressure loads and vibrations
- Scale ranges from 0-10 to 0-30,000 psi [0-0.6 to 0-2,000 bar]
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B40.100
- Application:
- Chemical, Environmental Technology, Mining, Offshore, Onshore, Petrochemical, Power Plants
- Collection:
- XSEL® Model 232.34
- Color Finish Name:
- Black
- Depth:
- 3-31/100 in
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Grade:
- 2A
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Glass, Plastic, Pocan, Rubber, Stainless Steel
- Material Type:
- 316L, NBR, Thermoplastic
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -4 to 212 Deg F (-20 to 100 Deg C)
- Weight:
- 2 lb