12 in. Steel Pry Bar
12 in. Steel Pry Bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Professional grade
- Strong, bent tip design is much better for prying than a straight blade screwdriver
- Steel cap on end of handle is flush with the bar
- Ergonomic handle design
- Black oxide coating for rust prevention
- Made in USA
Specifications
- Color Finish Name:
- Black Oxide
- Handle Material:
- Plastic
- Length:
- 12 in
- Material:
- Steel