This product requires certification to purchase.

12 in. Steel Pry Bar

You last purchased this on
 
Wilde Tool

12 in. Steel Pry Bar

  • Fast #
  • Part #WHPB127BMPHC
  • Item #7539870
  • Manufacturer Part #HPB127BMPHC
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wilde Tool

12 in. Steel Pry Bar

  • Fast #
  • Part #WHPB127BMPHC
  • Item #7539870
  • Manufacturer Part #HPB127BMPHC
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black Oxide
Length:
12 in
Material:
Steel
Shaft Size:
3/8 in
Tool Type:
Pry Bar
Weight:
0.56 lb