31 in. Steel Pry Bar
31 in. Steel Pry Bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Black Oxide
- Length:
- 31 in
- Material:
- Steel
- Shaft Size:
- 1/2 in
- Tool Type:
- Pry Bar
- Weight:
- 2.02 lb