36 in. Pry Bar
36 in. Pry Bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Black Oxide
- Length:
- 36 in
- Material:
- Steel
- Shaft Size:
- 5/8 in
- Tool Type:
- Pry Bar
- Weight:
- 3.72 lb