Wax Ring with Horn and Bolt Kit for 3 or 4 in. Waste Lines
NO-SEEP® No. 10 Wax Ring with Horn and Bolt Kit for 3 or 4 in. Waste Lines
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless, waterproof and impervious to odors and gasses
- Fits 3" and 4" waste lines
- For setting any floor type closet bowl
- Bolts included
- Polyethylene sleeve extends discharge opening for a more positive seal assuring proper bowl alignment
- Will not dry out, harden or deteriorate
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Collection:
- NO-SEEP® No. 10
- Extra Wax:
- Yes
- Hardware Included:
- Yes
- Material:
- Wax
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 3 in - 4 in
- With Horn:
- No