This product requires certification to purchase.

1/2 in. x 520 ft. PTFE Tape

You last purchased this on
 
William H. Harvey

1/2 in. x 520 ft. PTFE Tape

  • Fast #
  • Part #H17524144
  • Item #1227384
  • Manufacturer Part #17524144
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
William H. Harvey

1/2 in. x 520 ft. PTFE Tape

  • Fast #
  • Part #H17524144
  • Item #1227384
  • Manufacturer Part #17524144
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 144
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • PTFE thread seal tape on plastic spool
  • Multi-purpose for use on a wide range of threaded pipe
  • Tolerates -400° F to 500° F
  • Non-flammable
  • Meets federal specification T-27730A
  • Bulk pack
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
520 ft
Material:
Plastic
Material Type:
PTFE
Product Type:
PTFE Tape
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
1/2 in x 520 in
Width:
1/2 in