3/4 in. x 520 ft. Domestic PTFE Tape
3/4 in. x 520 ft. Domestic PTFE Tape
Frequently Purchased Together
Product Details
Product Details
- PTFE thread seal tape on plastic spool
- Multi-purpose for use on a wide range of threaded pipe
- Tolerates -400° F to 500° F
- Non-flammable
- Meets federal specification T-27730A
- Bulk pack
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 520 ft
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- PTFE Tape
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 3/4 in x 520 in
- Width:
- 3/4 in