32 oz Regular Set Plastic Clear Pipe Cement
32 oz Regular Set Plastic Clear Pipe Cement
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Harvey’s P-4 regular bodied clear PVC solvent Cement is recommended for solvent welding PVC pipe and fittings up to 4" diameter SCH 40 and 2" diameter SCH 80 with interference fit
- P-12 Heavy Duty Clear PVC Solvent Cement can be used for potable water, sewer and drain, waste and vent systems
- This product is compliant with California South Coast Air Quality Management District (SCAQMD) Rule 1168 and Ozone Transport Commission (OTC) regulations for Volatile Organic Compound emission levels
- Recommended application temperature from 40° F to 110° F / 4° C to 43° C
Documents
Specifications
- ASTM:
- ASTM D-2564
- Color:
- Clear
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Set Time:
- Regular Set
- Size:
- 32 oz