This product requires certification to purchase.

4 oz. PTFE Paste

You last purchased this on
 
William H. Harvey

4 oz. PTFE Paste

  • Fast #
  • Part #HH23030
  • Item #290675
  • Manufacturer Part #H23030
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
William H. Harvey

4 oz. PTFE Paste

  • Fast #
  • Part #HH23030
  • Item #290675
  • Manufacturer Part #H23030
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with plastic or metal threaded pipe carrying water, steam, caustics or dilute acid
  • Paste lubricates all threaded joints, is non-hardening, and non-separating
  • Withstands up to 3000 psi on gases from -50° F to 400° F, and 10000 psi on liquids from -50° F to 500° F
  • In brush-top plastic jar
  • Requires Certification

Specifications

Maximum Temperature:
500
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
4 oz