This product requires certification to purchase.

5 gal Anti-freeze

You last purchased this on
 
William H. Harvey

5 gal Anti-freeze

  • Fast #
  • Part #H16760
  • Item #7902156
  • Manufacturer Part #16760
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
William H. Harvey

5 gal Anti-freeze

  • Fast #
  • Part #H16760
  • Item #7902156
  • Manufacturer Part #16760
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Harvey anti-freeze can be used for heating systems requiring freeze protection as well as corrosion prevention
  • For use on aluminum hydronic heating/boilers and solar systems
  • Burst protection to -100°F
  • Freeze protection to -60°F
  • Compatible with all approved types of aluminum, brass, copper, cast iron, steel, stainless steel, solder, silver and cobalt
  • Requires Certification

Specifications

Product Type:
Anti-freeze
Size:
5 gal