50 ft. x 5/8 in. Discharge Hose
50 ft. x 5/8 in. Discharge Hose
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- We do not recommend use with PSI/temperature conditions beyond the safe working pressure
- The 5/8" and 7/8" Dishwasher Discharge Hoses feature EPDM tubes and covers that have double-ply spiraled polyester reinforcements
- Hoses have a burst pressure rating of 280 PSI (The safe working pressure is 80 PSI at 100°F)
- We do not recommend any use with PSI/temperature conditions beyond the safe working pressure
Documents
Specifications
- AMP:
- 15
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Length:
- 50 ft
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov