This product requires certification to purchase.

Wax Ring with Horn and Bolt Kit for 3 or 4 in. Waste Lines

You last purchased this on
 
William H. Harvey

NO-SEEP® No. 5 Wax Ring with Horn and Bolt Kit for 3 or 4 in. Waste Lines

  • Fast #
  • Part #H6030N
  • Item #1291374
  • Manufacturer Part #6030-N
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
William H. Harvey

NO-SEEP® No. 5 Wax Ring with Horn and Bolt Kit for 3 or 4 in. Waste Lines

  • Fast #
  • Part #H6030N
  • Item #1291374
  • Manufacturer Part #6030-N
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For floor closet bowls only
  • With plastic flange
  • Kit includes: 1/4" x 2 1/4" brass bolt set with double nuts and washers
  • Fits 4" lines only
  • All gaskets conform to federal specification TT-P 1536A
  • Requires Certification

Specifications

Collection:
NO-SEEP® No. 5
Extra Wax:
No
Hardware Included:
Yes
Material:
Wax
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
4 in
With Horn:
No