NO-SEEP® No. 50
Package Quantity Info:
Each: 1 Inner Pack: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 40% more wax
- More positive seal
Specifications
- Collection:
- NO-SEEP® No. 50
- Extra Wax:
- Yes
- Hardware Included:
- Yes
- Material:
- Wax
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 4 in
- With Horn:
- No