40K BTU - Counterflow - Direct Vent - Natural Gas Wall Heater
Forsaire 40K BTU - Counterflow - Direct Vent - Natural Gas Wall Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Counterflow
- Standing pilot
- Soft-White Powder-Coated Epoxy
- 14 1/8" L x 77 3/8" H x 11 3/4" D
- Forced-air circulation comfort heating system uses only outside air for combustion
- Burners are completely sealed within the combustion chamber
- Combustion is discharged outdoors through the wall, eliminating the expense of a chimney
- All vent caps include a built-in bird guard
- All vent material is included
Specifications
- AFUE:
- 75.40 %
- AMP:
- 2
- BTU:
- 40000
- BTU Heat Rating:
- 40000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Forsaire
- Condensing:
- No
- Configuration:
- Direct Vent
- Depth:
- 11-3/4 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 1
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Height:
- 77-3/8 in
- Ignition System:
- Standing Pilot
- MBH:
- 40
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tonnage:
- 3.5 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 14-1/8 in