55K BTU - Counterflow - Top Vent - Natural Gas Wall Heater
Forsaire 55K BTU - Counterflow - Top Vent - Natural Gas Wall Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Counterflow furnace is equipped with a blower system that receives air at ceiling level, warms it and quietly delivers it at floor level to give an equalized floor-to-ceiling temperature
- May be installed freestanding against a wall or recessed in a 16" stud wall space
- Equipped with a four-foot service cord
- Thermostat included
- The heater is vented through the roof to the outside (venting material not included)
- Intermittent Ignition
- Frequency: 60 Hz
- Gas Conversion Kit Available
- Heat Exchanger Warranty: 10 Years
Specifications
- AFUE:
- 76.00 %
- AMP:
- 3
- BTU:
- 55000
- BTU Heat Rating:
- 55000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Forsaire
- Condensing:
- No
- Configuration:
- Top Vent
- Depth:
- 10-1/4 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Height:
- 87 in
- Ignition System:
- Intermittent Pilot
- MBH:
- 55
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tonnage:
- 4.5 Ton
- UL Listed:
- No
- Vent Type:
- Chimney Vent
- Volts:
- 115V
- Width:
- 14-1/8 in