72.00 % AFUE - BTU - Direct Vent - Furnace
72.00 % AFUE - BTU - Direct Vent - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 72.00 %
- CEC Compliant:
- For Sale in CA
- Configuration:
- Direct Vent
- Depth:
- 6-3/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 22-1/4 in
- Power Source:
- Gas
- Proposition 65:
- Warning: This product can expose you to chemicals including epichlorohydrin, which is known to the State of California to cause cancer and birth defects and/or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Stages:
- Single
- Width:
- 18-5/8 in