This product requires certification to purchase.

Non-programmable Thermostat

Williams

Non-programmable Thermostat

  • Fast #
  • Part #WP322016
  • Item #1131399
  • Manufacturer Part #P322016
3.4 out of 5 Customer Rating
Brand image
Williams

Non-programmable Thermostat

  • Fast #
  • Part #WP322016
  • Item #1131399
  • Manufacturer Part #P322016
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-1/2" L x 3-1/2" H x 3-1/2" D
  • Millivolt
  • Requires Certification

Specifications

Application:
Commercial, Residential
Auto Switching Heat:
No
Brand Model Compatibility:
2509621, 2509622, 3509621
Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
No
Height:
3-1/2 in
Maximum Temperature:
90
Minimum Temperature:
50
Programmability:
Non-programmable
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
Temperature Range:
50 to 90 Deg F
Touch Screen:
No
UPC:
093909062545
Volts:
24V
Width:
1-1/2 in