This product requires certification to purchase.

1/4 HP 115V Cast Iron Circulator Pump

You last purchased this on
 
Wilo USA

1/4 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #W2067544
  • Item #3466684
  • Manufacturer Part #2067544
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wilo USA

1/4 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #W2067544
  • Item #3466684
  • Manufacturer Part #2067544
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
3.1
Connection Size:
1-1/4
Connection Type:
Flanged
Energy Star Compliant:
No
Flow Rate:
50 gpm
Horsepower:
1/4 hp
IAPMO Listed:
No
Length:
8-1/2 in
Maximum Feet of Head:
33
NSF Certified:
No
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3250
UL Listed:
No
Volts:
115V
Watts:
315 W
Weight:
19 lb