This product requires certification to purchase.

3/4 - 3 in. Vise Stand

You last purchased this on
 
Wilton Tools

3/4 - 3 in. Vise Stand

  • Fast #
  • Part #WAL10010
  • Item #4848866
  • Manufacturer Part #10010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wilton Tools

3/4 - 3 in. Vise Stand

  • Fast #
  • Part #WAL10010
  • Item #4848866
  • Manufacturer Part #10010
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Can be mounted on a bench or trailer for even greater versatility with the included mounting bracket
  • Fits a standard 2" hitch and includes a hitch pin for security
  • Ideal working height doesn't interfere with truck bed or tailgate.
  • Jaws are replaceable and include a v-groove for vertical clamping of round objects.
  • Large striking anvil for forming and shaping materials.
  • Lightweight and with an integrated carrying handle, the ATV is designed for easy transport.
  • Patented 360° locking handle secures the handle while driving or repositions it while working
  • Pipe jaws clamp round objects up to 3".
  • The included set screws are designed to provide a tight fit in the hitch and reduce vibration while driving.
  • Water resistant for all weather protection while it's on your truck.
  • Requires Certification

Documents


Specifications

Length:
21-1/2 in
Material:
Iron
Number of Tools Included:
1
Pipe Capacity:
3/4 in - 3 in
Tool Stand Type:
Vise Stand
Width:
8 in